FACOM COMPR CIRCLIP8-11-90D 199A.9


199A - Pliers for inner lock springs - Cymbals 90 °

References
facom:199A.9
rubix:155A8459
ean:3148518231381
brand logo
brand logo
Technical specifications
Nose shapecurved
Nose diameter0.9 mm
Length130 mm
See all Specifications

Product details : FACOM COMPR CIRCLIP8-11-90D 199A.9


199A-Pliers for Circlips ® Interiors - 90 °nozzles
- Pour Circlips® 8 --> 200 mm.
-Piano rope tips: high resistance to deformation.
-Elongated and oriented at 10 ° tips for optimum retaining of circlips.
-ID color code: time saver.
-PVC sheaths with anti-slip granite.

Strengths

• For circlips 8 -> 200 mm • Bits of piano wire: very rigid • Long bits rotated 10 ° to keep the circlips firmly in place • Colour code for identification: time saving • Handles of rough PVC to prevent slipping .

Technical specifications


Attributes
Logistic Weight127 g
Packaged dimensions (D x W x H)170x80x25 mm
Package weight127 g
Nose shapecurved
Nose diameter0.9 mm
Length130 mm
Weight115 g
Max diameter capacity13 mm
Min. diameter8 mm
Max diameter13 mm
Show UNSPSC/ECL@SS
£ 22.27 excl. VAT
/ Each
£ 26.72 incl. VAT
  • Usually arrives within 14 working days