References
Knipex:46 21 A41 SB
Rubix:388A3468
EAN:4003773029960



Product details : KNIPEX 4621A41SB CIRCLIP PLIERS 300MM
46 21 A41 Circlip Pliers
Solid style, forged. Non-slip, solid tips. DIN 5254 B; 90° angled jaws.
Size of shaft: Ø 85 – 140 mm Tips (diameter): Ø 3.2 mm
Solid style, forged. Non-slip, solid tips. DIN 5254 B; 90° angled jaws.
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 340x160x87 mm |
|---|---|
| Nose shape | curved |
| Nose diameter | 3.2 mm |
| Length | 365 mm |
| Weight | 535 g |
| Max diameter capacity | 140 mm |
| Min. diameter | 85 mm |
| Max diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 37.84 excl. VAT
/ Each
£ 45.41 incl. VAT
- Delivery usually within ( 14 ) days