FACOM EXTERNAL PLIERS 199A.18
199A - Pliers for inner lock springs - Cymbals 90 °
See technical informationReferences
Facom:199A.18
Rubix:155A8563
EAN:3148518231541




Product details : FACOM EXTERNAL PLIERS 199A.18
199A-Pliers for Circlips ® Interiors - 90 °nozzles
- Pour Circlips® 8 --> 200 mm.
-Piano rope tips: high resistance to deformation.
-Elongated and oriented at 10 ° tips for optimum retaining of circlips.
-ID color code: time saver.
-PVC sheaths with anti-slip granite.
- Pour Circlips® 8 --> 200 mm.
-Piano rope tips: high resistance to deformation.
-Elongated and oriented at 10 ° tips for optimum retaining of circlips.
-ID color code: time saver.
-PVC sheaths with anti-slip granite.
Strengths
• For circlips 8 -> 200 mm • Bits of piano wire: very rigid • Long bits rotated 10 ° to keep the circlips firmly in place • Colour code for identification: time saving • Handles of rough PVC to prevent slipping .
Technical specifications
Attributes
| Logistic Weight | 259 g |
|---|---|
| Packaged dimensions (D x W x H) | 195x80x25 mm |
| Package weight | 259 g |
| Nose shape | curved |
| Nose diameter | 1.8 mm |
| Length | 170 mm |
| Weight | 215 g |
| Max diameter capacity | 60 mm |
| Min. diameter | 19 mm |
| Max diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 28.27 excl. VAT
/ Each
£ 33.92 incl. VAT
- Delivery usually within ( 14 ) days
