FACOM 467 OUTSIDE CIRCLIP PLIERS C/W TIPS 3MM - 63MM
Pliers for external Circlips ®.
See technical informationReferences
Facom:467
Rubix:80143021
EAN:3148515414008

Product details : FACOM 467 OUTSIDE CIRCLIP PLIERS C/W TIPS 3MM - 63MM
Pliers for external Circlips ®.
-Exchangeable nozzle.
-Screw stop for the adjustment of the stroke.
-Opening return spring.
-Presentation: Chrome finish, red PVC sheath.
-supplied in kit with male wrench and end sets E1-E2-E3-E5-E6-E8-E9.
-Exchangeable nozzle.
-Screw stop for the adjustment of the stroke.
-Opening return spring.
-Presentation: Chrome finish, red PVC sheath.
-supplied in kit with male wrench and end sets E1-E2-E3-E5-E6-E8-E9.
Technical specifications
Attributes
| Logistic Weight | 260 g |
|---|---|
| Packaged dimensions (D x W x H) | 185x140x25 mm |
| Package weight | 260 g |
| Nose shape | curved |
| Nose diameter | 63 mm |
| Length | 165 mm |
| Weight | 160 g |
| Max diameter capacity | 63 mm |
| Min. diameter | 3 mm |
| Max diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 75.16 excl. VAT
/ Each
£ 90.19 incl. VAT
- Delivery usually within ( 14 ) days
