References
Knipex:44 10 J6
Rubix:80091345
EAN:4003773024927

Documents
Product details : KNIPEX 4410J6 CIRCLIP PLIERS 580MM
44 10 J6 Circlip Pliers
With locking device, can be released. With replaceable tips made of tempered steel. Black powder-coated. DIN 5256 C, straight exchangeable tips.
Size of bore: Ø 252 – 400 mm Tips (diameter): Ø 4.5 mm
With locking device, can be released. With replaceable tips made of tempered steel. Black powder-coated. DIN 5256 C, straight exchangeable tips.
With locking device, can be released. With replaceable tips made of tempered steel. Black powder-coated. Pliers body: rolled steel, high-strength. Tips: special tool steel, oil-hardened.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 580x103x53 mm |
|---|---|
| Nose shape | straight |
| Nose diameter | 4.5 mm |
| Length | 580 mm |
| Weight | 1755 g |
| Max diameter capacity | 400 mm |
| Min. diameter | 252 mm |
| Max diameter | 400 mm |
Show UNSPSC/ECL@SS
£ 133.03 excl. VAT
/ Each
£ 159.64 incl. VAT
- In stock: Next day delivery