ROEBUCK EXTERNAL CIRCLIP PLIER STRAIGHT NOSE MIN/MAX 40-100MM 847027
External circlip pliers straight nose
See technical informationSee documentsReferences
Roebuck:847027
Rubix:209A8282
EAN:3660338076596

Documents
Product details : ROEBUCK EXTERNAL CIRCLIP PLIER STRAIGHT NOSE MIN/MAX 40-100MM 847027
Standard: ISO 5254
Fully tempered chromium vanadium steel.
Hardness: 45HRC.
Non slip grip.
To insert and remove outer Circlips from shafts or axles.
Fully tempered chromium vanadium steel.
Hardness: 45HRC.
Non slip grip.
To insert and remove outer Circlips from shafts or axles.
Technical specifications
Attributes
| Nose shape | straight |
|---|---|
| Nose diameter | 2.3 mm |
| Length | 240 mm |
| Weight | 260 g |
| Min. diameter | 40 mm |
| Max diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 26.87 excl. VAT
/ Each
£ 32.24 incl. VAT
- In stock: Next day delivery
