FACOM 179A.18SLS INTERNAL CIRCLIP PLIER 19-60MM - SAFETY LOCK SYSTEM
179A.SLS - Internal Circlip® pliers - SLS
See technical informationReferences
Facom:179A.18SLS
Rubix:2588772
EAN:3662424029431

Product details : FACOM 179A.18SLS INTERNAL CIRCLIP PLIER 19-60MM - SAFETY LOCK SYSTEM
179A.SLS - Internal Circlip® Pliers - SLS
- Tool fitted with FACOM SLS attachment solution to protect against accidental falls.
- The "rotating" crimped cable solution, chosen and tested by FACOM, preserves the ergonomic use of the tool.
- For Circlips® 12 --> 60 mm.
- Piano wire tips: high resistance to deformation.
- Extended tips oriented at 10° for optimum circlip retention.
- Color-coded identification saves time.
- Anti-slip granulated PVC sleeves.
- Tool fitted with FACOM SLS attachment solution to protect against accidental falls.
- The "rotating" crimped cable solution, chosen and tested by FACOM, preserves the ergonomic use of the tool.
- For Circlips® 12 --> 60 mm.
- Piano wire tips: high resistance to deformation.
- Extended tips oriented at 10° for optimum circlip retention.
- Color-coded identification saves time.
- Anti-slip granulated PVC sleeves.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 213x92x21 mm |
|---|---|
| Package weight | 250 g |
| Nose shape | straight |
| Nose diameter | 1.8 mm |
| Length | 185 mm |
| Weight | 240 g |
| Max diameter capacity | 60 mm |
| Min. diameter | 19 mm |
| Max diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 63.19 excl. VAT
/ Each
£ 75.83 incl. VAT
- Delivery usually within ( 14 ) days
