TIMKEN RCJT 20 2-BOLT FLANGED UNIT

2-bolt flanged unit industrial series with G-KRRB R-Seal insert ball bearing with locking collar

See technical information

References

Timken:RCJT 20
Rubix:395A8786
EAN:0087796107908
brand logo

Technical specifications

Inner diameter20 mm
Width50.8 mm
Fixation centre-to-centre distance89.7 mm
See all Specifications

Product details : TIMKEN RCJT 20 2-BOLT FLANGED UNIT


Inch flange bearing housing unit Fafnir
Timken Fafnir RCJT 20 ball bearing unit with two-hole flange for quick mounting. Pre-greased, with R-seal (apron-/shroud seal) for protected operation.

Technical specifications


Attributes
Inner diameter20 mm
Width50.8 mm
Fixation centre-to-centre distance89.7 mm
Materialcast iron (cast iron)
Sealingone rubber seal and one metal shield
Seriesrcjt industrial series
Total bearing width27.8 mm
Clamping11.1 mm
Diameter of fixation holes10.7 mm
Basic static load, radial - C0r6500 N
Basic dynamic load, radial - Cr14200 N
Weight1.3 kg
Mounting typtwo-hole flange bearing housing (two bolts)
£ 69.88 excl. VAT
/ Each
£ 83.86 incl. VAT
  • Usually arrives within 14 working days