References
SNR:MUCFPL206
Rubix:205A5005
Manufacturer :MUCFPL206
EAN:3413520461843




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 83 mm |
Documents
Product details : SNR MUCFPL206 BEARING UNIT
Their very design principle subjects them to high stress situations where perfect alignment is not guaranteed.
Strengths
•No risk for food products
Endcaps open or closed for additional protection
Endcaps open or closed for additional protection
Applications
Food Processing;Pharmaceutical;Chemical Industries
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 83 mm |
| Material | stainless steel;plastic |
| Height | 107 mm |
| Length | 107 mm |
| Series | mucfpl200 |
| Total bearing width | 83 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 9000 N |
| Basic dynamic load, radial - Cr | 16700 N |
| Outer diameter | 62 mm |
| Weight | 0.5 kg |
Show UNSPSC/ECL@SS
£ 48.59 excl. VAT
/ Each
£ 58.31 incl. VAT
- Delivery usually within ( 3 ) days