References
NSK:UKFC211D1
Rubix:181A0298
Manufacturer :UKFC211D1 N
EAN:00029176575983


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 59 mm |
| Fixation centre-to-centre distance | 106.1 mm |
Product details : NSK UKFC211 UKFC211D1
Round flange bearing unit without adapter sleeve NSK
Round flange bearing unit without adapter sleeve NSK
Technical specifications
Attributes
| Logistic Weight | 3950 g |
|---|---|
| Inner diameter | 50 mm |
| Width | 59 mm |
| Fixation centre-to-centre distance | 106.1 mm |
| Material | cast iron |
| Height | 185 mm |
| Length | 185 mm |
| Series | ukfc |
| Total bearing width | 59 mm |
| Clamping | 43 mm |
| Diameter of fixation holes | 19 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Outer diameter | 185 mm |
| Weight | 4.2 kg |
| Mounting typ | 4-bolt round flange |
Show UNSPSC/ECL@SS
£ 102.54 excl. VAT
/ Each
£ 123.05 incl. VAT
- Usually arrives within 14 working days