TIMKEN RCJT1 15/16 TWO BOLT FLANGED BEARING UNIT
2-bolt flanged unit industrial series with G-KRRB R-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:RCJT 1-15/16
Rubix:103A0441
EAN:0087796060685


Technical specifications
| Inner diameter | 49.213 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 157.2 mm |
Product details : TIMKEN RCJT1 15/16 TWO BOLT FLANGED BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 49.213 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 157.2 mm |
| Sealing | one rubber seal and one metal shield |
| Series | industrial |
| Total bearing width | 58.8 mm |
| Clamping | 14.3 mm |
| Diameter of fixation holes | 17.1 mm |
| Basic static load, radial - C0r | 22700 N |
| Basic dynamic load, radial - Cr | 39200 N |
| Weight | 2.72 kg |
Show UNSPSC/ECL@SS
£ 229.44 excl. VAT
/ Each
£ 275.33 incl. VAT
- Usually arrives within 14 working days