References
SKF:FYNT 70 F
Rubix:102A6802
Manufacturer :409150
EAN:7316574500529

Product details : SKF HOUSED BEARING UNIT FYNT70F
Housing Concentra
Technical specifications
Attributes
| Logistic Weight | 10800 g |
|---|---|
| Inner diameter | 70 mm |
| Width | 81.3 mm |
| Sealing | one rubber seal and one metal shield |
| Height | 98 mm |
| Length | 196 mm |
| Series | fynt |
| Diameter of fixation holes | 6 mm |
| Basic static load, radial - C0r | 228000 N |
| Basic dynamic load, radial - Cr | 208000 N |
| Outer diameter | 150 mm |
| Weight | 11 kg |
Show UNSPSC/ECL@SS
£ 696.50 excl. VAT
/ Each
£ 835.80 incl. VAT
- Usually arrives within 14 working days
