References
SNR:EXFC204N
Rubix:205A3039
EAN:3413529521746




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 78 mm |
Documents
Product details : SNR EXFC204N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x100 mm |
|---|---|
| Logistic Weight | 690 g |
| Inner diameter | 20 mm |
| Width | 34 mm |
| Fixation centre-to-centre distance | 78 mm |
| Series | exfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.71 kg |
Show UNSPSC/ECL@SS
£ 20.37 excl. VAT
/ Each
£ 24.44 incl. VAT
- Usually arrives within 14 working days