TIMKEN VCJT1 2-BOLT FLANGED UNIT
2-bolt flanged unit standard series with GRA-RRB insert ball bearing with locking collar
See technical informationReferences
Timken:VCJT1
Rubix:395A8830
EAN:0087796057593




Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Width | 27.9 mm |
| Fixation centre-to-centre distance | 99.2 mm |
Product details : TIMKEN VCJT1 2-BOLT FLANGED UNIT
Inch flanged bearing housing unit Fafnir
Timken Fafnir VCJT1 ball bearing unit with two bolted flanges and eccentric locking for shafts with 25.4 mm diameter.
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Width | 27.9 mm |
| Fixation centre-to-centre distance | 99.2 mm |
| Material | cast iron (cast iron) |
| Series | vcjt standard series |
| Total bearing width | 31 mm |
| Clamping | 11.1 mm |
| Diameter of fixation holes | 11.5 mm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 15500 N |
| Weight | 0.61 kg |
| Mounting typ | vcjt standard series – two-bolt flange unit (housing: flanged bearing, eccentric locking) |
Show UNSPSC/ECL@SS
£ 50.13 excl. VAT
/ Each
£ 60.16 incl. VAT
- Usually arrives within 14 working days