NTN - Bearing Unit - UCFL305D1
Inner diameter | 110 mm |
---|---|
Width | 117 mm |
Logistics dimensions (L x W x H) | 240x240x117 mm |
---|---|
Logistic Weight | 33870 g |
Inner diameter | 110 mm |
Width | 117 mm |
Series | ucfl300 |
Number of holes | 2 |
Outer diameter | 240 mm |
Usually arrives within 14 working days