SNR - Bearing Unit - UKFL.305H
Inner diameter | 70 mm |
---|---|
Width | 55 mm |
Fixation centre-to-centre distance | 285 mm |
Inner diameter | 70 mm |
---|---|
Width | 55 mm |
Fixation centre-to-centre distance | 285 mm |
Height | 355 mm |
Length | 210 mm |
Series | UKFL300 |
Number of holes | 2 |
Basic static load, radial - C0r | 86500 N |
Basic dynamic load, radial - Cr | 122850 N |
Outer diameter | 170 mm |
Weight | 12.66 kg |
Usually arrives within 14 working days