CUTLINE 2 FLUTE CARBIDE END MILL STD STR SHANK ALUMINIUM MM 5 843381
2 flute carbide end mill - standard - straight shank - aluminium
See technical informationSee documentsReferences
GISS Cutline:843381
Rubix:843381
EAN:3660338066962

Documents
Product details : CUTLINE 2 FLUTE CARBIDE END MILL STD STR SHANK ALUMINIUM MM 5 843381
2 flute carbide end mill - standard - straight shank - aluminium
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Number of teeth | 2 |
| Length of cut | 13 mm |
| Total length | 57 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Type | carbide end mill for aluminium - 2 flutes - straight/cylindrical shank - standard series |
| Angle of helix | 45 ° |
| Machining material | aluminium |
| Capacity length | 13 mm |
Show UNSPSC/ECL@SS
£ 10.13 excl. VAT
/ Each
£ 12.16 incl. VAT
- In stock: Next day delivery
