Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 2 FLUTE CARBIDE END MILL STD STR SHANK ALUMINIUM MM 4 843380
CUTLINE 2 FLUTE CARBIDE END MILL STD STR SHANK ALUMINIUM MM 4 843380
2 flute carbide end mill - standard - straight shank - aluminium
References
giss cutline:
843380
rubix:
843380
ean:
3660338066955
Technical specifications
Diameter
4
mm
Total length
57
mm
Length of cut
11
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 2 FLUTE CARBIDE END MILL STD STR SHANK ALUMINIUM MM 4 843380
2 flute carbide end mill - standard - straight shank - aluminium
Technical specifications
Attributes
Diameter
4
mm
Total length
57
mm
Length of cut
11
mm
Number of teeth
2
Tail diameter
6
mm
Angle of helix
45
°
Type of tail
Cylindrical
Centre cut
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.80
excl. VAT
/
Each
£
10.56
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
DORMER S22616.0 END MILL 16.00 MM 6706787
MITSUBCARB MPXLRBD0100R005N040 ENDMILL COATED MSTAR 90042807
ROEBUCK CH35 VARI PITCH HOLE SAW 35MM
MITSUBCARB MPXLRBD0100R010N040 ENDMILL COATED MSTAR 90042810
SANDVIK 1P260-2000-XA 1620 6259819
SANDVIK 2F440-1200-050ASD1725 SC MILLING CM PLURA 2 7858278
SANDVIK 316-10SM450-10005P 1730 316 SOLID CARBIDE HEAD 7611699
SANDVIK 2F340-2000-635-SC1745 SC MILLING CM PLURA 2 7419178
WALTERPROT MC232-10.0W4BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353970
SANDVIK 316-12SM450-12030P1730 SOLID CARBIDE HEADS 7611736
DORMER S26220.0XR0.5 6706968
DORMER S52312.0XR1.0 6706750
CUTLINE CHAMFER MILLTOOL 90 SOLID CARBIDE MULTI FLUT OZMA MM 8 863069
SANDVIK 1K365-1200-300-XD 1730 DURA SOLID CARBIDE END MILL 8213602
DORMER S5316.0 6706480