Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F440-1200-050ASD1725 SC MILLING CM PLURA 2 7858278
SANDVIK 2F440-1200-050ASD1725 SC MILLING CM PLURA 2 7858278
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F440-1200-050ASD 1725
rubix:
319A2117
manufacturer :
7858278
ean:
7323225031714
Product details
Technical specifications
Product details : SANDVIK 2F440-1200-050ASD1725 SC MILLING CM PLURA 2 7858278
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
224.58
excl. VAT
/
Each
£
269.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2F342-0800-200-PDP2BM SC MILLING CM PLURA 2 8351758
SANDVIK R216.24-06050CBC13P1620 SC MILLING CM PLURA 2 5742872
DORMER S26016.0 S260 16.00 CARBIDE ALCRN 4 FLUTE END MILL 6706921
DORMER P83512.7X6.0 BURR 12.70 MM X 6.00 MM 6814210
ROEBUCK CH51 VARI PITCH HOLE SAW 51MM
DORMER S5246.0XR0.5 6706654
SANDVIK 2F342-1200-050-PD P2BM 8351776
DORMER S813HA10.0 DRILL 10.00 MM 5983601
SANDVIK R216.24-10030GAP10G1610 SC MILLING CM PLURA 2 5742953
DORMER P8236.0X6.0 BURR 6.00 MM X 6.00 MM 6814192
MITSUBCARB MPXLRBD0150R020N120 ENDMILL COATED MSTAR 90042821
SANDVIK 2S342-0400-020-PAP2BM SC MILLING CM PLURA 2 8351863
WALTERPROT MC232-08.0W4BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353969
SANDVIK 2P340-0800-PB 1630 6260123
SANDVIK R216.42-04030-AP04G1620 SC MILLING CM PLURA 2 5743514