3 flute carbide end mill - extra short - straight shank - ozma coated
Diameter | 20 mm |
---|---|
Total length | 75 mm |
Length of cut | 22 mm |
Number of teeth | 3 |
Tail diameter | 20 mm |
Angle of helix | 30 ° |
Type of tail | Cylindrical |
Machining material | Steels / Non-ferrous / Stainless steels / Cast iron |
Coating | OZMA |
Centre cut | No |
In stock: Next day delivery