Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 2FLUT CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 18 855669
CUTLINE 2FLUT CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 18 855669
2 flute carbide end mill - standard - weldon shank - aluminium
References
giss cutline:
855669
rubix:
855669
ean:
3660338110481
Technical specifications
Diameter
18
mm
Total length
92
mm
Length of cut
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 2FLUT CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 18 855669
Technical specifications
Attributes
Diameter
18
mm
Total length
92
mm
Length of cut
32
mm
Number of teeth
2
Tail diameter
18
mm
Angle of helix
45
°
Type of tail
WELDON
Machining material
Non ferrous
Centre cut
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.71
excl. VAT
/
Each
£
53.65
incl. VAT
Sold out
Select variants (11)
Add to cart
Check our products from related categories
SANDVIK 1K233-2500-100-NB H10F DURA SOLID CARBIDE END MILL 8386861
SANDVIK 2F340-0953-152-SC1745 SC MILLING CM PLURA 2 7419197
SANDVIK 1K253-0600-NB H10F DURA SOLID CARBIDE END MILL 8389105
CUTLINE 893339 20MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
SANDVIK R215.34C08040-DS09K1640 SC MILLING CM PLURA 2 5742671
DORMER S2312.0XD3 DRILL 2.00 MM X 3.0 MM 6706486
SANDVIK 2F340-0635-152-SC1745 SC MILLING CM PLURA 2 7419195
WALTERPROT H302914-7 MILLING CUTTERS SOLID CARBIDE 5082288
SANDVIK R216.34-06050-BC13P1620 SC MILLING CM PLURA 2 5743273
DORMER S5345.0 6706577
CUTLINE 855695 3 FLUT CARBID END MILL STD SER WELDON SHNK ALUMINIUM MM
DORMER S5244.0XR0.5 6706651
ROEBUCK LDXM018LS LDX TCT HOLE SAW 18MM LONG
DORMER S2606.0 END MILL 6.00 MM 6706916
SANDVIK 2F380-1600-250ASD1745 SC MILLING CM PLURA 2 7963628