2-row angular contact ball bearings
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 23.8 mm |
Logistics dimensions (L x W x H) | 70x70x29 mm |
---|---|
Logistic Weight | 294 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 23.8 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 5200 |
Reference speed | 8500 rpm |
Limit speed | 8500 rpm |
Basic dynamic load, radial - Cr | 28100 N |
Basic static load, radial - C0r | 21100 N |
Usually arrives within 14 working days