Self-aligning ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x32x32 mm |
---|---|
Logistic Weight | 53 g |
Inner diameter | 12 mm |
Outer diameter | 32 mm |
Width | 14 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 22..-2RS-TVH |
Material | Steel |
Cage | Polyamide |
Limit speed | 14700 rpm |
Basic dynamic load, radial - Cr | 5700 N |
Basic static load, radial - C0r | 1270 N |
In stock: Next day delivery