Self-aligning ball bearing SKF 1218 K, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Self-aligning Ball Bearing 12.. Series
See technical informationReferences
SKF:1218 K
Rubix:131A9901
Manufacturer :34209
EAN:7316576605437

Product details : SKF HRB+ SELFALIGN BRG 1218 K
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x160x160 mm |
|---|---|
| Logistic Weight | 2480 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 30 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 12 |
| Material | steel |
| Cage | steel |
| Reference speed | 8500 rpm |
| Basic static load, radial - C0r | 23600 N |
| Basic dynamic load, radial - Cr | 57200 N |
Show UNSPSC/ECL@SS
£ 214.23 excl. VAT
/ Each
£ 257.08 incl. VAT
- In stock: Next day delivery
