Angular contact ball bearing SNR 5201ZZG15, Outer diameter: 32 mm | Inner diameter: 12 mm | Width: 15.9 mm
SNR Double-row self-aligning ball bearing ZZ G15
See technical informationReferences
SNR:5201ZZG15
Rubix:204A8607
EAN:3413520104375



Product details : SNR 5201ZZG15 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing double-row, polyamide cage, sheet steel cover on both sides
Angular contact ball bearing double-row SNR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x21 mm |
|---|---|
| Logistic Weight | 64 g |
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 15.9 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5200 |
| Cage | polyamide |
| Reference speed | 16000 rpm |
| Limit speed | 18000 rpm |
| Basic static load, radial - C0r | 5900 N |
| Basic dynamic load, radial - Cr | 10400 N |
Show UNSPSC/ECL@SS
£ 18.74 excl. VAT
/ Each
£ 22.49 incl. VAT
- Delivery usually within ( 3 ) days
