Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Shelf trolley
SPARTEX GI942WBLUE ADJUSTABLE HEIGHT TROLLEY - BLUE 610 X 460 X 1055
SPARTEX GI942WBLUE ADJUSTABLE HEIGHT TROLLEY - BLUE 610 X 460 X 1055
Adjustable Height Trolleys
References
spartex:
UK-GI942W-BLUE
rubix:
239A9248
Technical specifications
Load capacity
150
kg
Height
1055
mm
Length
610
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX GI942WBLUE ADJUSTABLE HEIGHT TROLLEY - BLUE 610 X 460 X 1055
Manufactured from grade 201 stainless mesh
Useable tray size: 775L x 400W mm
Mobile on 4 swivel braked non-marking 100mm castors
Adjustable height trolley made from steel to suit your needs with rounded edges with a top ribbed rubber mat
Technical specifications
Attributes
Load capacity
150
kg
Height
1055
mm
Length
610
mm
Width
460
mm
Weight
20
kg
Colour
Blue
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
362.99
excl. VAT
/
Each
£
435.59
incl. VAT
Delivery usually within (
4
) days
Select variants (3)
Add to cart
Check our products from related categories
SPARTEX SI812Y STAINLESS STEEL TROLLEY - 2 SHELF WITH ROD SURROUND 850
SPARTEX TI246Y REVERSIBLE BLUE 2 TRAY TROLLEY - 670 X 400 670 X 400
GPC PPU81Y 150KG PLATFORM TROLLEY
APOLLO PAST515Y SHELF TRUCK WITH 2 STEEL SHELVES 1000L X 700W PLATFORM
SPARTEX GI937L DEEP 3 SHELF TROLLEY - BLACK 610 X 460 1000
PROPLAZ PPU25Y BLUE - TWO TIER TROLLEY WITH WIRE SURROND BLUE/GREY
GPC HIT32Y 3 SHELF TUB TROLLEY PROPLAZ PLUS WITH BUCKETS
APOLLO PAST535Y SHELF TRUCK WITH 2 STEEL SHELVES 1200L X 800W PLATFORM
SPARTEX PI306Y SHELF TRUCK - 3 PUSH HANDLE 1100 X 700 965 BL
PROPLAZ PPU96Y BLUE - THREE TIER TROLLEY BLUE/GREY
APOLLO PAST516Y SHELF TRUCK WITH 3 STEEL SHELVES 1000L X 700W PLATFORM
SPARTEX PI302Y SHELF TRUCK - 2 1050 X 605 890 BLUE
SPARTEX GI337L SERVICE TROLLEY - 3 TRAYS 920 X 640 X 975 BLACK
SPARTEX GI335L SERVICE TROLLEY - 3 SHELF 890 X 610 X 865 BLACK
SPARTEX WI203Y 3 TIER WORKSHOP TROLLEY 1015 X 635 X 805 DARK GREY