Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Shelf trolley
GPC HI292Y TWO DRAWER MAINTENANCE TROLLEY
GPC HI292Y TWO DRAWER MAINTENANCE TROLLEY
Shelf Trolley
References
gpc industries:
HI292Y
rubix:
2023232
Technical specifications
Load capacity
100
kg
See all Specifications
Product details
Technical specifications
Product details : GPC HI292Y TWO DRAWER MAINTENANCE TROLLEY
Strengths
•Easy to clean - will not rust, dent or chip
Some assembly required
Applications
Warehouses;Garages;Workshops;Catering
Technical specifications
Attributes
Load capacity
100
kg
Colour
Grey
Material
Steel (Drawer);Plastic with Grey Aluminium (Shelves)
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
402.60
excl. VAT
/
Each
£
483.12
incl. VAT
Delivery usually within (
21
) days
Add to cart
Check our products from related categories
GPC SHELF TO SUIT DT603/601Y DTS06S
APOLLO PAST535Y SHELF TRUCK WITH 2 STEEL SHELVES 1200L X 800W PLATFORM
APOLLO PAST515Y SHELF TRUCK WITH 2 STEEL SHELVES 1000L X 700W PLATFORM
GPC HIT32Y 3 SHELF TUB TROLLEY PROPLAZ PLUS WITH BUCKETS
GPC HIT31Y PROPLAZ PLUS TROLLEY 3 DEEP TRAYS
SPARTEX GI927L DEEP 2 SHELF TROLLEY - BLACK 610 X 460 X 980
PROPLAZ PPU25Y BLUE - TWO TIER TROLLEY WITH WIRE SURROND BLUE/GREY
APOLLO PAST526Y SHELF TRUCK WITH 3 TIMBER SHELVES 1200 X 800 PLATFORM
SPARTEX GI334L SERVICE TROLLEY - 2 SHELF 890 X 610 X 880 BLACK
SPARTEX GI335L SERVICE TROLLEY - 3 SHELF 890 X 610 X 865 BLACK
SPARTEX WI202Y 2 TIER WORKSHOP TROLLEY 1015 X 635 X 805 DARK GREY
GPC DTS09S SHELF TO SUIT DT901Y
GPC HI924C 2 SHELF PLASTIC SERVICE TROLLEY - 950L GREY
PROPLAZ PPU96Y BLUE - THREE TIER TROLLEY BLUE/GREY
GPC HI393Y DRAWER CUPBOARD TROLLEY