OIL SEALS METRIC NBR50X65X8A


WA Radial Shaft Seal

References
dichtomatik:W 50 x 65 x 8 A NBR 70 FSGS
rubix:182757
manufacturer :17764
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter65 mm
Width8 mm
See all Specifications

Product details : OIL SEALS METRIC NBR50X65X8A


Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.

Technical specifications


Attributes
Logistic Weight22 g
Inner diameter50 mm
Outer diameter65 mm
Width8 mm
MaterialNBR
ExecutionGasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
£ 2.05 excl. VAT
/ Each
£ 2.46 incl. VAT
  • In stock: Next day delivery