References
Dichtomatik:67062680
Rubix:167A6214
Manufacturer :67062680

Product details : FPM25X42X6A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 6 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 97.60 excl. VAT
/ 10 pieces
£ 117.12 incl. VAT
- Usually arrives within 14 working days
