Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM42X62X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM42X62X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 42 x 62 x 8 A FKM 80 TLVU FNGS
rubix:
167A6418
manufacturer :
37439
Technical specifications
Inner diameter
42
mm
Outer diameter
62
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : FPM42X62X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
27
g
Inner diameter
42
mm
Outer diameter
62
mm
Width
8
mm
Material
FEPM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
210.47
excl. VAT
/ 10
pieces
£
252.57
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SKF 29224 29224 RADIAL SHAFT SEAL
DICHTOMATK WB 450X 620X 80 NB7034 WB 45
DICHTOMATK WAOK 400X 470X 40 FP8034 WAOK 40
FPM25X35X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
SKF 100X120X10 HMS5 RG RADIAL SHAFT SEAL
DICHTOMATK SEAL TO DIN3760 R4 055,00X085,00X08,00 WB NBR
FPM65X90X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
FPM36X62X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
FPM12X22X4A METRIC ROTARY SHAFT SEAL VITON A (R21)
OIL SEALS METRIC NBR48X72X8A
DICHTOMATK SEAL TO DIN 3760 R21 112,00X140,00X13,00 WA NBR
FPM70X90X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
SKF 42419 SEAL
SIMRIT 40412275 FREUDENBERG SEAL
DICHTOMATK 67019619 FREUDENBERG SEAL