References
Freudenberg Sealing Technologies:67020474
Rubix:167A8531
Manufacturer :67020474

Product details : FPM72X95X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 57 g |
|---|---|
| Inner diameter | 72 mm |
| Outer diameter | 95 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 27.34 excl. VAT
/ Each
£ 32.81 incl. VAT
- Usually arrives within 14 working days
