STAHLWILLE 41035507 55 X 7MM DOUBLE END RING SPANNER
220 series double ended ring spanners
See technical informationSee documentsReferences
Stahlwille:41035507
Rubix:2018351
EAN:4018754139286



Documents
Product details : STAHLWILLE 41035507 55 X 7MM DOUBLE END RING SPANNER
Extra long
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x11x184 mm |
|---|---|
| Logistic Weight | 28 g |
| Opening | 5,5 x 7 |
| Length | 185 mm |
| Type | box wrench |
| Finishing | chromed |
| Diameter | 11 mm |
Show UNSPSC/ECL@SS
£ 36.37 excl. VAT
/ Each
£ 43.64 incl. VAT
- Usually arrives within 14 working days
