Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK 880477 OFF-SET COMBINATION WRENCH 14MM
ROEBUCK 880477 OFF-SET COMBINATION WRENCH 14MM
OFFSET COMBINATION SPANNERS - METRIC
References
roebuck:
880477
rubix:
216A9937
ean:
3660338338786
Technical specifications
Opening
14
Length
185
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 880477 OFF-SET COMBINATION WRENCH 14MM
Standard: ISO 3318 / DIN ISO 691 /DIN ISO 1711-1/ ISO 7738/ DIN 3113
The bent end allows to limit the oscillation of the obstacles and to improve the comfort of use.
Made of chrome vanadium steel.
Technical specifications
Attributes
Opening
14
Length
185
mm
Finishing
chromed
Type
combination wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.09
excl. VAT
/
Each
£
10.91
incl. VAT
In stock: Next day delivery
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
FACOM RING WRENCH 55.11AVSE
ROEBUCK 047107 RATCHET SPANNER 7/16 WHITWORTH HEX
GEDORE 8791-28 28MM OPEN END FITTING 16 Z
GEDORE 10-12MM RING SPANNER 2 10X12
GEDORE 14MMVDE RING SPANNER VDE 2 E 14
FACOM FLARE NUT WRE 43.17X19
STAHLWILLE 01200010 1/4 INCH DRIVE X 10MM CROW FOOT SPANNER
GEDORE 6 19/32X11/16AF 19/32 X 11/16AF DOE SPANNER
SCHAEFFLER LOCKNUT-HOOK-KM2-3 LOCKNUT HOOK WRENCH
FACOM 76.18SLS ANGLED 12 POINT SOCKET WRENCH 18MM - SAFETY LOCK SYSTEM
STAHLWILLE 15/16 AF COMBI SPANNER 13S
FACOM 57.14X17 57 CRESCENT SPANNER 14 X 17MM
FACOM 32MM LONG COMBI SPANNER 40.32LA
BRITOOL EXPERT ANG/BOX WRENCH 18MM
BAHCO 2M-12-13 RING WRENCH