125A-Hinged Models
Opening | 50 |
---|---|
Length | 202 mm |
Logistic Weight | 170 g |
---|---|
Packaged dimensions (D x W x H) | 190x47x10 mm |
Package weight | 168 g |
Opening | 50 |
Length | 202 mm |
Weight | 170 g |
Finishing | Satin/Chrome |
Number of sides | 1 |
Type | Hook spanner |
Usually arrives within 14 working days