Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof impact tools
Explosion-proof punch
ROEBUCK NON SPARKING NAIL PUNCH 14MM 846370
ROEBUCK NON SPARKING NAIL PUNCH 14MM 846370
Spark resistant driving punch
References
roebuck:
846370
rubix:
209A8062
ean:
3660338084041
Technical specifications
Diameter
14
mm
Length
160
mm
Material
Bronze aluminium
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING NAIL PUNCH 14MM 846370
Aluminium bronze.
German made.
Technical specifications
Attributes
Diameter
14
mm
Length
160
mm
Material
Bronze aluminium
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.81
excl. VAT
/
Each
£
51.37
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING NAIL PUNCH 1MM 846359
ROEBUCK NON SPARKING NAIL PUNCH 12MM 846369
ROEBUCK NON SPARKING NAIL PUNCH 3MM 846361
ROEBUCK NON SPARKING NAIL PUNCH 8MM 846366
FACOM PUNCH NON SPARK24 249.3SR
FACOM COMBINATION WRENCH 249.8SR
ROEBUCK NON SPARKING NAIL PUNCH 4MM 846362
ROEBUCK NON SPARKING NAIL PUNCH 7MM 846365
ROEBUCK NON SPARKING NAIL PUNCH 2MM 846360
FACOM COMBINATION WRENCH 249.4SR
ROEBUCK NON SPARKING NAIL PUNCH 16MM 846371
ROEBUCK NON SPARKING NAIL PUNCH 10MM 846368
ROEBUCK NON SPARKING NAIL PUNCH 6MM 846364
FACOM COMBINATION WRENCH 249.10SR
FACOM 249.12SR NON SPARKING DRIFT PUNCH 12 X 18 X 160MM