GISS 861547 DISPOSABLE COAT PRESS STUD CLOSURE 25G/M SKY BLUE SIZE XL

25 g/m² non-woven disposable coat

See technical informationSee documents
References
GISS:861547
Rubix:200A3773
EAN:3660338163180
25 g/m² COAT WITHOUT POCKET Size XL
brand logo
Technical specifications
Sizexl
Colourblue
Main materialpolypropylene
See all Specifications
Documents

Product details : GISS 861547 DISPOSABLE COAT PRESS STUD CLOSURE 25G/M SKY BLUE SIZE XL


CE PPE cat. 1, food contact.
Shirt collar, elasticated wrists, no pockets.

Strengths

Cost-saving choice of short term uses or without mechanical stress
brand logo

Technical specifications


Attributes
Sizexl
Colourblue
Main materialpolypropylene
Category1
Materialpolypropylene
Grammage25 g/m²
Show UNSPSC/ECL@SS
£ 1.08 excl. VAT
/ Each
£ 1.30 incl. VAT
  • In stock: Next day delivery

Size

Colour

Select variants (16)