GISS 884242 OVERCOAT 25G/MSQ LIGHT BLUE PRESS STUDS M
25 g/m² non-woven disposable coat
See technical informationSee documentsReferences
GISS:884242
Rubix:216A6653
EAN:3660338376795





Documents
Product details : GISS 884242 OVERCOAT 25G/MSQ LIGHT BLUE PRESS STUDS M
CE PPE cat. 1, food contact.Shirt collar, elasticated wrists, no pockets.
Strengths
Cost-saving choice of short term uses or without mechanical stress
Technical specifications
Attributes
| Size | m |
|---|---|
| Colour | blue |
| Main material | polypropylene |
| Category | 1 |
| Material | polypropylene |
| Grammage | 25 g/m² |
Show UNSPSC/ECL@SS
£ 1.13 excl. VAT
/ Each
£ 1.36 incl. VAT
- In stock: Next day delivery
