References
Facom:274.500
Rubix:1233279
EAN:3148511630501

Product details : FACOM BAR CLAMP 274.500
274 - 6500 N screw clamps
- Treated profile rail, forged valet and ram, square threaded screw for powerful tightening.
- Capacity: 0 --> 500 mm.
- Tightening: 6500 N max.
- Tilt ball at 30°.
- Presentation: galvanized.
- Treated profile rail, forged valet and ram, square threaded screw for powerful tightening.
- Capacity: 0 --> 500 mm.
- Tightening: 6500 N max.
- Tilt ball at 30°.
- Presentation: galvanized.
Strengths
Treated profile rail, forged valet and ram, square threaded screw for powerful tightening. galvanized.
Technical specifications
Attributes
| Logistic Weight | 2328 g |
|---|---|
| Packaged dimensions (D x W x H) | 600x185x35 mm |
| Package weight | 2328 g |
| Clamping | 500 mm |
| Weight | 2 kg |
| Projection | 120 mm |
Show UNSPSC/ECL@SS
£ 98.75 excl. VAT
/ Each
£ 118.50 incl. VAT
- Delivery usually within ( 14 ) days
