IRWIN PRO CLAMPS - S - 80MM CLAMPING DEPTH 200MM


Light-Duty Pro Clamp S with Tommy bar - Clamping Depth 80 mm

References
irwin:10503564
rubix:010703
ean:5706915035643
brand logo
brand logo
Technical specifications
Clamping80 mm

Product details : IRWIN PRO CLAMPS - S - 80MM CLAMPING DEPTH 200MM


IRWIN® Record® range of PRO clamps deliver the right fit, features and pressure for heavy-duty clamping jobs. Professionals will get the clamping performance they need to get the job done right.

Strengths

HERMOPLASTIC ELASTOMERS (TPE) PADS
Pads snap fit to prevent loss and provide excellent friction to work surface while reducing marking
COMPONENT HANDLE
For higher torque transfer than wood, plus added comfort (L range has tommy bar)
ENHANCED PERFORMANCE
Updated Rib location improves strength at less weight and allows the clamp to stand horizontally or vertically
ZINC PLATED I-BEAM
Provides higher mechanical strength, less torsion and rust prevention

Technical specifications


Attributes
Clamping80 mm
Show UNSPSC/ECL@SS
£ 15.76 excl. VAT
/ Each
£ 18.91 incl. VAT
  • Usually arrives within 14 working days