References
Roebuck:652566
Rubix:209A7295
EAN:3660338007835

Documents
Product details : ROEBUCK CLAMP SIZE 600MM X 150MM 652566
Valve and cast iron slide GS.
Black laminated steel rail protected by electro coated paint.
Black laminated steel rail protected by electro coated paint.
Strengths
Power up to 8000 N
Technical specifications
Attributes
| Clamping | 600 mm |
|---|---|
| Projection | 150 mm |
Show UNSPSC/ECL@SS
£ 78.48 excl. VAT
/ Each
£ 94.18 incl. VAT
- Usually arrives within 14 working days
