Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Clamps, presses
Clamp
ROEBUCK CLAMP SIZE 400MM X 100MM 652561
ROEBUCK CLAMP SIZE 400MM X 100MM 652561
Cast iron clamp
References
roebuck:
652561
rubix:
209A7292
ean:
3660338007750
Technical specifications
Clamping
400
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK CLAMP SIZE 400MM X 100MM 652561
Valve and cast iron slide GS.
Black laminated steel rail protected by electro coated paint.
Strengths
Power up to 8000 N
Technical specifications
Attributes
Clamping
400
mm
Projection
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.57
excl. VAT
/
Each
£
30.68
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
IRWIN RECORD 119 G CLAMP 4 INCH
ROEBUCK 885052 ALL STEEL CLAMP 400X120MM
ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 800 PROJECTION MM 100
IRWIN QUICK-GRIP BAR CLAMP 610MM/24IN 524QC
IRWIN RECORD SASH CLAMP 135/5 42 INCH
ROEBUCK 885049 ALL STEEL CLAMP 200X100MM
ROEBUCK 885050 ALL STEEL CLAMP 250X120MM
ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 300 PROJECTION MM 80
FACOM BAR CLAMP 275.1000
ROEBUCK PUMP CLAMP CLAMPING 500MM PROJECTION 80MM
IRWIN QUICK-GRIP BAR CLAMP 152MM/6IN 506QC
ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 500 PROJECTION MM 80
FACOM BAR CLAMP 272.600L
IRWIN MINI QUICK GRIP 300MM T5412EL7
FACOM BAR CLAMP 272A.300