Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Pin remover
FACOM STUD DRIVER287B. 287B.10
FACOM STUD DRIVER287B. 287B.10
287B - Roller-type stud drivers - Single-diameter
References
facom:
287B.10
rubix:
80064050
ean:
3148511656815
Technical specifications
Capacity
10
mm
Diameter
29
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM STUD DRIVER287B. 287B.10
287B - Roller-type stud drivers - Single-diameter
-Capacity: diam. 6 --> 16 mm.
-Turned by means of the hexagonal drive or a 1/2" - 12.7 mm ratchet. Except model 287B.16, which has a through-hole for a bar.
-Allows to tighten or untighten the studs.
Technical specifications
Attributes
Logistic Weight
248
g
Packaged dimensions (D x W x H)
80
x
30
x
30
mm
Package weight
248
g
Capacity
10
mm
Diameter
29
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.25
excl. VAT
/
Each
£
42.30
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 16MM STUD COLLAR 287-B16
FACOM STUD DRIVER 287B.8
BAHCO 1421-2.1 STUD EXTRACTOR
GEDORE FAN STUD EXTRACTOR 1.28/3
GEDORE 317310 M10 STUD DRIVER
BAHCO 4591 STUD REMOVER WITH GALVANISED AND GUNMETAL FINISH 5-15MM
BAHCO 4593 STUD REMOVER WITH GALVANISED AND GUNMETAL FINISH 18-28MM
FACOM 287B.7 STUD EXTRACTOR 287B7
GEDORE 1465031 1.28/4 STUD EXTRACTOR 5-26 MM
BAHCO 1420-1.4 STUD EXTRACTOR
FACOM STUD DRIVER 287B.14
FACOM STUD EXTRACTOR 287B.12
FACOM 1/2 SQ STUD EXTRA 286A
BAHCO 4592 STUD REMOVERS WITH GALVANISED AND GUNMETAL FINISH 10-19MM
FACOM STUD DRIVER 286A.PL