FACOM STUD EXTRACTOR 287B.12
287B - Roller-type stud drivers - Single-diameter
See technical informationReferences
Facom:287B.12
Rubix:80093032
EAN:3148511657218



Product details : FACOM STUD EXTRACTOR 287B.12
287B - Roller-type stud drivers - Single-diameter
-Capacity: diam. 6 --> 16 mm.
-Turned by means of the hexagonal drive or a 1/2" - 12.7 mm ratchet. Except model 287B.16, which has a through-hole for a bar.
-Allows to tighten or untighten the studs.
-Capacity: diam. 6 --> 16 mm.
-Turned by means of the hexagonal drive or a 1/2" - 12.7 mm ratchet. Except model 287B.16, which has a through-hole for a bar.
-Allows to tighten or untighten the studs.
Technical specifications
Attributes
| Logistic Weight | 242 g |
|---|---|
| Packaged dimensions (D x W x H) | 80x30x30 mm |
| Package weight | 242 g |
| Capacity | 12 mm |
| Diameter | 29 mm |
Show UNSPSC/ECL@SS
£ 36.85 excl. VAT
/ Each
£ 44.22 incl. VAT
- Delivery usually within ( 14 ) days
