FACOM 1/2 SQ STUD EXTRA 286A


286A - Multi-Diameter Wheel Disconnectors

References
facom:286A
rubix:80010426
ean:3148511654507
brand logo
brand logo
Technical specifications

Product details : FACOM 1/2 SQ STUD EXTRA 286A


286A - Multi-Diameter Wheel Disconnectors
- Choose the hole adapted to the diameter of the stud.
- Tighten or loosen: thanks to its eccentric axis, the wheel grips the stud and allows tightening or loosening.
- Weight: 0.958 kg.

Strengths

Choose the hole suitable for the diameter of the stud. • Tighten or loosen: thanks to its eccentric pin, the wheel grips the stud and allows tightening or loosening.

Technical specifications


Attributes
Logistic Weight390 g
Packaged dimensions (D x W x H)55x55x55 mm
Package weight390 g
Diameter54 mm
Show UNSPSC/ECL@SS
£ 75.17 excl. VAT
/ Each
£ 90.20 incl. VAT
  • Usually arrives within 14 working days