FACOM STUD DRIVER 286A.PL


286A - Multi-Diameter Wheel Disconnectors

References
facom:286A.PL
rubix:1233311
ean:3148511654705
brand logo
brand logo

Product details : FACOM STUD DRIVER 286A.PL


286A - Multi-Diameter Wheel Disconnectors
- Choose the hole adapted to the diameter of the stud.
- Tighten or loosen: thanks to its eccentric axis, the wheel grips the stud and allows tightening or loosening.
- Weight: 0.958 kg.

Strengths

Choose the hole suitable for the diameter of the stud. • Tighten or loosen: thanks to its eccentric pin, the wheel grips the stud and allows tightening or loosening.

Technical specifications


Attributes
Logistic Weight958 g
Packaged dimensions (D x W x H)75x70x70 mm
Package weight958 g
Show UNSPSC/ECL@SS
£ 132.58 excl. VAT
/ Each
£ 159.10 incl. VAT
  • Usually arrives within 14 working days