Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Pin remover
BAHCO 1421-2.1 STUD EXTRACTOR
BAHCO 1421-2.1 STUD EXTRACTOR
Stud extractor, reverse thread
References
bahco:
1421-2.1
rubix:
80252281
ean:
7314151696412
Technical specifications
Capacity
2,1/4,9
mm
Diameter
5.1
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 1421-2.1 STUD EXTRACTOR
To remove broken studs, bolts and screws
High-performance steel alloy, reverse screw pitch
Satin finish
Designed to work with standard right-hand threads
.
Technical specifications
Attributes
Logistic Weight
10
g
Capacity
2,1/4,9
mm
Diameter
5.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.38
excl. VAT
/
Each
£
10.06
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
BAHCO 4553 STUD REMOVER WITH CHROMED PLATED 295MM
FACOM STUD DRIVER 287B.8
GEDORE 1465031 1.28/4 STUD EXTRACTOR 5-26 MM
BAHCO 4593 STUD REMOVER WITH GALVANISED AND GUNMETAL FINISH 18-28MM
FACOM STUD DRIVER 286A.PL
FACOM 287B.7 STUD EXTRACTOR 287B7
FACOM 16MM STUD COLLAR 287-B16
GEDORE 317310 M10 STUD DRIVER
FACOM STUD DRIVER287B. 287B.10
GEDORE FAN STUD EXTRACTOR 1.28/3
BAHCO 4591 STUD REMOVER WITH GALVANISED AND GUNMETAL FINISH 5-15MM
BAHCO 1420-1.4 STUD EXTRACTOR
BAHCO 1422-3.1 STUD EXTRACTOR
FACOM STUD EXTRACTOR 287B.12
BAHCO 4592 STUD REMOVERS WITH GALVANISED AND GUNMETAL FINISH 10-19MM