JSP FAR0701 2M WEBBING SELF RETRACTABLE LIFELINE V+H FF2
2m Webbing Self Retractable Lifeline - Vertical + Horizontal + FF2 FAR0701
See technical informationSee documentsReferences
JSP:FAR0701
Rubix:2556830
Manufacturer :FAR0701
EAN:5038428161855
Documents
Product details : JSP FAR0701 2M WEBBING SELF RETRACTABLE LIFELINE V+H FF2
Webbing width 21 mm with shock absorber. Comes with 2 quarter turn gate aluminium connectors. Conforms to EN 360:2002, rated for 140 kg. Horizontal use (Sharp Edge CNB/P/11.060:2014) & fall factor 2 use in the limit of 100 kg
Technical specifications
Attributes
| Type | self retractable lifeline |
|---|
Show UNSPSC/ECL@SS
£ 212.28 excl. VAT
/ Each
£ 254.74 incl. VAT
- Delivery usually within ( 4 ) days