GISS 862099 WIRE ROP RETRACTABLE FALL ARREST 20 M TYPE AUTO RECALL
Automatic return fall arrester 20 m
See technical informationSee documentsReferences
GISS:862099
Rubix:216A6503
EAN:3660338168222

Documents
Product details : GISS 862099 WIRE ROP RETRACTABLE FALL ARREST 20 M TYPE AUTO RECALL
Automatic return fall arrest with cable. Steel cable diam. 4,8 mm..
Quasi-indestructible, high-resistance polymer casing..
Integrated energy absorber.
Carrying handle.
Swivel on the upper and lower part of the device..
Resistance: 12kN.
Rubber sleeve for the protection of cable manipulation..
Connectors: 1 17 mm screw locking opening carabiner and 1 double action closing and automatic locking carabiner with fall indicator swivel, 21 mm opening.
STRONG POINTS.
Equipped with 2 swivels.
Fall indicator.
Cable guide handle Standard: EN360:2002
Quasi-indestructible, high-resistance polymer casing..
Integrated energy absorber.
Carrying handle.
Swivel on the upper and lower part of the device..
Resistance: 12kN.
Rubber sleeve for the protection of cable manipulation..
Connectors: 1 17 mm screw locking opening carabiner and 1 double action closing and automatic locking carabiner with fall indicator swivel, 21 mm opening.
STRONG POINTS.
Equipped with 2 swivels.
Fall indicator.
Cable guide handle Standard: EN360:2002
Strengths
Transport handle
Technical specifications
Attributes
| Type | automatic recall |
|---|---|
| Length | 20 m |
Show UNSPSC/ECL@SS
£ 441.56 excl. VAT
/ Each
£ 529.87 incl. VAT
- In stock: Next day delivery
