GISS 886570 FALL ARRESTER ON KERNMANTLE ROPE+E ABSORBER 10M
FALL ARRESTER ON KERNMANTLE ROPE+E ABSORBER 20M
See technical informationSee documentsReferences
GISS:886570
Rubix:243A8262
EAN:3660338399947

Documents
Product details : GISS 886570 FALL ARRESTER ON KERNMANTLE ROPE+E ABSORBER 10M
Standards : EN353-2:2002
Fall arrest on kernmantle rope with energy absorber. Material: Stainless Steel. Resistance: > 15 kN. Works on 12 mm diameter Polyester kernmantle rope anchorage line (incorporated permanently on the anchorage line) and comes with an energy absorbing element. The anchorage line has a screw-locking steel carabiner on one side and a knot on the other side. Protected seam in transparent sheath also enabling visual inspection of seams prior to use. Supplied in a Hessian bag.
Fall arrest on kernmantle rope with energy absorber. Material: Stainless Steel. Resistance: > 15 kN. Works on 12 mm diameter Polyester kernmantle rope anchorage line (incorporated permanently on the anchorage line) and comes with an energy absorbing element. The anchorage line has a screw-locking steel carabiner on one side and a knot on the other side. Protected seam in transparent sheath also enabling visual inspection of seams prior to use. Supplied in a Hessian bag.
Strengths
Ease of use and lightness at a better price
Technical specifications
Attributes
| Type | sliding |
|---|---|
| Length | 10 m |
Show UNSPSC/ECL@SS
£ 71.69 excl. VAT
/ Each
£ 86.03 incl. VAT
- Usually arrives within 14 working days
