MILLERSFS 1018013 TURBOLITE CARAB & ALUM REBAR
Turbolites ABS 2m strap + steel 1/4 carabiner + carabiner
See technical informationReferences
Miller:1018013
Rubix:163A2346
EAN:3660681042651

Product details : MILLERSFS 1018013 TURBOLITE CARAB & ALUM REBAR
Automatic recoiler with fall indicator integrated into strap, can be used in both directions. TURBOLITE ABS 2 m strap + steel 1/4 turn carabiner + carabiner Large opening. Aluminium 65 mm Nylon case, fast-activating braking system, equipped with a swivel to prevent the strap from twisting. Weight: 877 g. Standard EN360.
Material : Vectran webbing
Strengths
Compact and lightweight, 2 m working capacity. Strap designed to ensure increased abrasion resistance and longer life span (Vectran/polyester strap). Suitable for all working environments with a small clearance space.
Applications
Building, construction and industry. For low-draught work environments. The best alternative to shock-absorbing lanyards with energy usable in factor 2 (between the dorsal D and the user’s foot).
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x166x108 mm |
|---|---|
| Package weight | 1482 g |
| Type | with strap |
| Length | 2 m |
Show UNSPSC/ECL@SS
£ 244.05 excl. VAT
/ Each
£ 292.86 incl. VAT
- Usually arrives within 14 working days
